Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Optimally suited for welding bitumen
Ideal for impact-free drilling with diamond dry core bits.
For easy cleaning of hard-to-reach places with the high-pressure cleaner HDR 160 Premium
For DS 130-P and DS 130-T
Powerful 1100W angle grinderwith constant speed control for medium cutting and grinding
Powerful, compact and lightweight 650W impact drill with quick metal chuck up to 13mm. Fast drilling and long service life
Metal miter saw for cutting steel, plastic, aluminum, copper, cast metal, and stainless steel. With carrying handle – lightweight and can be used anywhere.